Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 230mmL
- Mfr # 444+8814
- Zoro # G123581438
original price:Â $27.25 , new price: $24.53 , 9 percent off
new price:Â
$
24.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8814
- Zoro #
- G123581438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 444+8814 Triple Square Bit Socket This M14 triple square bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional toolboxes. With a 1/2 inch drive and extended 230mm (9.06 inch) overall length, it helps reach fasteners that are recessed or harder to access. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term use. Clear, stamped size markings help keep work organized and reduce time spent searching for the correct bit size. Key Benefits M14 triple square bit socket profile supports secure engagement on compatible fasteners. 1/2 inch drive size fits common ratchets, breakers, and torque tools. 230mm overall length improves access to deeper or recessed fastening points. High speed steel construction delivers high strength with durable anti-corrosive properties. Stamped size markings provide permanent, quick identification for faster tool selection. Bit is securely attached yet interchangeable for reliable, flexible professional servicing. Designed and made for professional technicians, this triple square bit socket is built for heavy-use reliability while keeping identification and handling straightforward. SKU 444+8814 is a practical choice for shops that need durable construction, consistent performance, and tools that align with recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.