Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Surface Bit Socket 55mmL
- Mfr # 408+9006
- Zoro # G523579547
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+9006
- Zoro #
- G523579547
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M5 Size 1/2 Inch Drive 55mm Length Durable Construction - 408+9006 Surface Bit Socket This 1/2in drive surface bit socket is built for consistent fit and controlled torque in professional service work. With a 55mm overall length, it provides practical reach while staying compact enough for common ratchet and extension setups. Constructed from high speed steel, it delivers strength for demanding tasks and added resistance to corrosion. Permanently stamped size markings support fast identification when working from drawers, carts, or mobile tool kits. Key Benefits 1/2in drive surface bit socket designed for secure, dependable bit engagement. 55mm overall length supports access without sacrificing control in tight areas. High speed steel construction provides strength and durability for heavy use. Anti-corrosive properties help protect the tool in shop and field environments. Permanently stamped size marking improves organization and speeds selection. Securely attached, interchangeable design built for rigorous professional technician demands. SKU 408+9006 is designed for long-term reliability in a professional hand tool collection. The combination of a durable high speed steel build, easy-to-read stamped identification, and ANSI-aligned performance standards supports repeatable results across frequent service tasks, day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.