Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hex Bit Socket 140mmL
- Mfr # 208+3612
- Zoro # G223578833
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3612
- Zoro #
- G223578833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/4 Inch Drive 140mm Length Durable Steel Construction - 208+3612 Professional Hex Bit Socket This 1/4in drive hex bit socket is built for precise engagement on 3/16in hex fasteners and fittings. The 140mm overall length (5.51in) provides added reach while maintaining control, making it a practical choice for detailed service work where access and accuracy matter. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for fast identification and long-term organization in a technician's tool set. Key Benefits 3/16in hex bit size supports accurate fit and reduced fastener rounding. 1/4in drive interface integrates easily with common ratchets and extensions. 140mm (5.51in) overall length improves reach in tight or recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify organization and quick tool selection. Securely attached yet interchangeable bit design supports reliable professional service use. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this hex bit socket is engineered for long-term, heavy-use reliability while keeping identification, durability, and fitment as the primary priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.