Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Wobble Hex Bit Socket 190mmL
- Mfr # 440+4750
- Zoro # G923583045
product price:Â
$
19.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+4750
- Zoro #
- G923583045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble 1/2 Inch Drive 190mm Length Durable Design - 440+4750, Professional Bit Socket This 1/2in drive 10mm wobble hex bit socket is built for controlled fastener engagement when access is limited. The 190mm (7.48in) overall length helps reach recessed or obstructed hardware, while the wobble design allows slight angular movement for more workable positioning. Constructed from High Speed Steel with anti-corrosive properties, it's made to hold up under frequent shop use. Permanent size stamping supports quick identification and cleaner tool organization during setup and teardown. Key Benefits 1/2in drive 10mm wobble hex bit socket for versatile fastener access. 190mm (7.48in) overall length helps reach recessed or hard-to-access areas. Wobble feature provides slight angle movement without sacrificing control and fit. High Speed Steel construction delivers high strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain dependable performance over time. Sizes are permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade quality and consistency. Designed for professional technicians, the secure, interchangeable bit socket construction supports reliable use across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.