Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7510
- Zoro # G223578765
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7510
- Zoro #
- G223578765
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7510, Tamperproof Torx Bit Socket Designed for precision work on tamper-resistant star fasteners, this 1/4in drive T-10 tamperproof star bit socket provides dependable engagement and consistent fit. The 100mm overall length adds reach for recessed hardware while maintaining control with standard 1/4in drive tools. Built from high speed steel for strength, durability, and anti-corrosive properties, the bit and socket assembly is securely attached and interchangeable within compatible setups. Permanent size stamping supports fast identification in a tool drawer or cart. Key Benefits T-10 tamperproof star bit socket for security fasteners and controlled engagement. 1/4in drive compatibility supports common ratchets, extensions, and torque tools. 100mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction provides strength, durability, and anti-corrosive performance. Securely attached bit design built for demanding professional technician workloads. Permanently stamped size marking enables quick identification and cleaner organization. Meets or exceeds ANSI standards for dependable, professional-grade shop use. It is engineered to stay reliable under heavy use while keeping size identification clear and maintaining consistent performance across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.