Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Pentacle Bit Socket 100mmL
- Mfr # 208+5408
- Zoro # G423578602
product price:Â
$
10.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5408
- Zoro #
- G423578602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 1/4 Inch Drive 100mm Length Durable Steel - 208+5408, Professional Bit Socket This 1/4in drive T-8 pentacle bit socket is built for consistent fit and controlled fastener engagement in professional hand-tool setups. The 100mm overall length helps reach recessed fasteners while maintaining stable alignment through the socket and bit interface. Designed for durability in demanding shop use, the high speed steel construction supports strength and corrosion resistance. Clear, permanently stamped size markings aid quick identification during tool changes and help keep technicians organized. Key Benefits 1/4 inch drive T-8 pentacle bit socket for precise fastener engagement. 100mm overall length supports access to recessed fasteners and tighter spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design withstands rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. Built to handle repeated service work, this bit socket balances reach, strength, and clear identification in a compact 1/4in drive format. Its durable steel construction and ANSI-aligned performance make it a reliable choice for technicians who need consistent results and long-term tool dependability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.