Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 230mmL
- Mfr # 410+8808
- Zoro # G023583303
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+8808
- Zoro #
- G023583303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 410+8808 Professional Triple Square Bit Socket This M8 triple square bit socket is built for professional technicians who need consistent fit, reach, and strength. The 1/2 inch drive and 230mm overall length help access fasteners in deeper or tighter locations while maintaining solid engagement. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long service life. Clear, permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits M8 triple square bit profile delivers precise engagement and reduced fastener damage. 1/2 inch drive fits standard ratchets, breaker bars, and torque tools. 230mm overall length improves reach for recessed or difficult-access fasteners. High speed steel construction provides high strength, durability, and anti-corrosive properties. Securely attached yet interchangeable design supports reliable, effective performance in daily use. Size is stamped for permanent, easy identification and faster tool organization. Designed and made for professional-grade use, this bit socket is built to handle rigorous shop demands over a lifetime of heavy use. With dependable construction, clear markings, and standards-focused quality, it supports consistent results when precision and durability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.