Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 150mmL
- Mfr # 410+3618
- Zoro # G723580077
original price:Â $12.92 , new price: $11.63 , 9 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3618
- Zoro #
- G723580077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 410+3618, Hex Bit Socket Tool This 1/2in drive 9/32in hex bit socket is built for consistent fit, controlled torque transfer, and dependable service life in a professional hand tools setup. The 150mm (5.91in) overall length helps reach fasteners located deeper or with surrounding obstructions, while keeping the tool stable on the drive end. Manufactured from high speed steel, the socket is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization in drawers, carts, or portable kits. Key Benefits 1/2in drive with 9/32in hex bit profile for secure fastener engagement. 150mm (5.91in) overall length improves access to recessed or obstructed fasteners. High speed steel construction supports strength, durability, and anti-corrosive protection. Stamped size markings stay readable for faster tool selection and organization. Securely attached, interchangeable bit socket design handles demanding technician workloads reliably. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 410+3618 is engineered as a professional-grade bit socket for heavy, repeat use, with manufacturing intended to deliver a precise fit and consistent performance. Combined with durable materials and permanent markings, it supports efficient workflows where accuracy and tool control matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.