Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Wobble Hex Bit Socket 230mmL
- Mfr # 440+4850
- Zoro # G923580600
product price:Â
$
21.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+4850
- Zoro #
- G923580600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 1/2 Inch Drive 230mm Length Durable Construction - 440+4850 Professional Bit Socket This 1/2in drive 10mm wobble hex bit socket is built for controlled fastener engagement where extra reach and a bit of angle flexibility help in tight access. With a 230mm (9.06 inch) overall length, it supports better clearance around surrounding components while maintaining a secure bit-to-socket connection. Constructed from high-speed steel for strength and durability, it also offers anti-corrosive properties for long-term service in demanding shop environments. Permanent size stamping improves organization and reduces time spent searching for the correct tool. Key Benefits 1/2in drive 10mm wobble hex bit socket for flexible fastener access. 230mm (9.06in) overall length helps reach recessed or obstructed fasteners. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Wobble style design improves maneuverability when straight alignment isn't possible. Size is permanently stamped for fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and consistency. It balances reach, identification, and durable construction to support consistent results during repeated service work and heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.