Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Hex Bit Socket 45mmL
- Mfr # 208+2135
- Zoro # G723578692
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2135
- Zoro #
- G723578692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/4 Inch Drive 45mm Length Durable Construction - 208+2135, Hex Bit Socket This 5mm hex bit socket is built for consistent fit and dependable fastener engagement in professional hand tool setups. With a 1/4in drive and 45mm overall length, it balances access in tighter areas with stable control on a ratchet or driver. Made from high speed steel with anti-corrosive properties, it's designed for long service life. Permanent size stamping supports quick identification in a toolbox or drawer, reducing downtime when selecting the correct bit socket. Key Benefits 5mm hex bit socket size supports a secure, precise fit on fasteners. 1/4in drive interface works with common ratchets, extensions, and hand drivers. 45mm overall length helps reach fasteners while maintaining good control. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size marking enables quick identification and cleaner tool organization. Designed for professional technicians and frequent use, this hex bit socket combines durable materials with practical details that matter on the job. The securely attached, interchangeable bit design supports reliable performance, while clear size identification helps keep tool selection fast and accurate during routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.