1/4in Dr. T-20 Star Bit Socket 140mmL
- Mfr # 208+6620
- Zoro # G123578759
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6620
- Zoro #
- G123578759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 1/4 Inch Drive 140mm Length High-Quality Steel - 208+6620 Star Bit Socket This 1/4in drive T-20 star bit socket is built for technicians who need consistent fit and reach in a compact drive size. With a 140mm (5.51in) overall length, it helps access star fasteners in tighter or recessed locations while keeping handling stable and controlled. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long service in professional tool sets. Size markings are stamped for quick identification and more organized storage. Key Benefits 1/4in drive T-20 star bit socket for precise fastener engagement. 140mm (5.51in) overall length improves reach in confined working areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports rigorous professional workloads. Stamped size markings provide permanent, fast identification during tool selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 208+6620. Listing is for 1 piece only. Designed for repeated use, this star bit socket focuses on fit, durability, and easy identification-supporting efficient work habits in professional environments where reliability and standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.