Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Tamperproof Star Bit Socket 55mmL
- Mfr # 408+7140
- Zoro # G023581873
product price:Â
$
9.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7140
- Zoro #
- G023581873
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+7140, Professional Bit Socket This 1/2in drive T-40 tamperproof star bit socket is built for consistent fit and dependable torque transfer in demanding shop conditions. The 55mm overall length helps balance reach and control when working in tight spaces or around obstructions. Made from high speed steel for strength, durability, and anti-corrosive performance, the size is stamped for quick, permanent identification. Key Benefits 1/2 inch drive T-40 tamperproof star bit socket for secure fastener engagement. 55mm overall length supports controlled access without sacrificing stability or leverage. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Stamped size marking provides fast selection and permanent, easy identification. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 408+7140. Built for professional-grade, heavy-use environments, this bit socket emphasizes long-term reliability, clear size identification, and durable materials. It's a practical choice for technicians who need a tamperproof star bit socket that stays consistent under repeat use while maintaining resistance to corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.