Shop GENIUS TOOLS
Create Account
1/2in Dr. 7mm Wobble Hex Bit Socket 190mmL
- Mfr # 410+4747
- Zoro # G323580576
product price:Â
$
15.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4747
- Zoro #
- G323580576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 1/2 Inch Drive 190mm Length Durable Design - 410+4747 Professional Bit Socket This 1/2 inch drive 7mm wobble hex bit socket is built for controlled engagement on hex fasteners while giving you added reach. The 190mm (7.48 inch) overall length helps access recessed hardware, and the wobble style provides slight angular movement for tighter or offset working angles. Constructed from High Speed Steel with anti-corrosive properties, it's designed for demanding shop environments. Permanently stamped size markings support faster identification and more organized tool storage. Key Benefits 1/2 inch drive 7mm wobble hex bit socket for versatile fastener access. 190mm overall length improves reach into recessed or hard-to-access areas. Wobble design allows slight angle movement for awkward approach positions. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking supports quick identification and better organization. Securely attached, interchangeable bit socket design built for professional technician demands. Made to handle heavy, repeated use, this bit socket combines durable materials, clear identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.