Shop GENIUS TOOLS
Create Account
1/2in Dr. 4mm Hex Bit Socket 80mmL
- Mfr # 408+2334
- Zoro # G023582498
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2334
- Zoro #
- G023582498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/2 Inch Drive 80mm Length Durable Construction - 408+2334 Professional Hex Bit Socket This 4mm hex bit socket is built for consistent fastener engagement and dependable performance in professional hand tool setups. With a 1/2in drive and 80mm overall length, it fits common ratchets and extensions while providing added reach where a shorter bit socket won't. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for longer service life. Clear, stamped size markings support faster identification and cleaner tool organization in busy work environments. Key Benefits 4mm hex bit size supports precise fit and reduced fastener stripping. 1/2in drive compatibility works with standard ratchets, breakers, and torque tools. 80mm overall length improves access in recessed or hard-to-reach fasteners. High Speed Steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking simplifies identification and tool organization. Securely attached yet interchangeable design supports reliable, flexible professional use. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed for professional technicians and heavy use, this hex bit socket balances durability, clear identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.