Shop GENIUS TOOLS
Create Account
1/2in Dr. 21 mm Cr-Mo Impact Socket
- Mfr # 444021
- Zoro # G123580448
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444021
- Zoro #
- G123580448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444021 Impact Socket This 1/2in drive 21mm impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. The 40mm (1.57in) overall length keeps the profile compact for controlled access while maintaining the robustness expected from an impact-rated socket. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment help deliver a tough exterior and a strong inner core for sustained professional use. Key Benefits 1/2in drive, 21mm size supports common impact tool fastening applications. 40mm overall length fits compactly while maintaining an impact-rated profile. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist harsh shop and jobsite conditions. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating provides a durable finish for demanding professional use. Permanently stamped size markings speed identification and improve tool organization. SKU: 444021. It is a dependable choice for repeated heavy use where consistent performance and easy size identification are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.