Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm Cr-Mo Impact Socket
- Mfr # 444039
- Zoro # G123579848
product price:Â
$
19.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444039
- Zoro #
- G123579848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 39mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444039 Impact Socket This 39mm, 1/2in drive impact socket is built for high-torque fastening and loosening where strength, fit, and durability matter. Its 50mm (1.97in) overall length provides a compact profile while staying substantial enough for demanding service work. Made from Chromium Molybdenum alloy steel, it is designed to handle repeated impact use with anti-corrosive properties. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and strong core for long-term, professional use. Key Benefits 1/2in drive, 39mm impact socket for high-torque impact applications. 50mm (1.97in) overall length fits tight spaces without sacrificing strength. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear from harsh working environments. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating enhances durability and long-term tool protection. Stamped size markings enable fast, permanent identification during tool organization. SKU: 444039. It's a reliable choice for heavy-use toolkits where consistent performance and clear size identification are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.