Shop GENIUS TOOLS
Create Account
1/27 Dr. 1in Impact Socket
- Mfr # 493832
- Zoro # G123580646
original price:Â $5.18 , new price: $4.66 , 10 percent off
new price:Â
$
4.66
/ea
Sold in multiples of 2 for
$9.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493832
- Zoro #
- G123580646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493832 Impact Socket This 6-point impact socket is built for consistent torque transfer and secure fastener engagement in demanding shop conditions. The 1/2in drive size pairs with common impact wrenches and drivers, while the 1in socket size targets larger fasteners where strength matters. Constructed from Chromium-vanadium steel alloy, it focuses on high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior with a strong inner core for long-term professional use. Key Benefits 6-point impact design improves grip and helps reduce fastener rounding. 1/2in drive with 38mm (1.5in) length fits compact working spaces. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Heat treated through oil quenching for a tougher exterior and inner core. Matte black oxide coating adds a durable finish for heavy-duty use. Permanently stamped size markings speed identification and tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Clear stamped sizing supports faster selection at the tool cart, and the durable construction helps it hold up under repeated impact cycles in automotive and industrial workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.