Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Deep Impact Socket
- Mfr # 316310
- Zoro # G323582068
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316310
- Zoro #
- G323582068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 10mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316310 Deep Impact Socket This 3/8in drive 10mm deep impact socket is built for high-torque fastening where extra reach helps access recessed nuts and bolts. Its 63mm (2.48in) overall length supports better clearance while maintaining control on impact tools and hand ratchets. Designed to meet professional expectations, the socket features a matte black oxide coating and a heat-treated construction through oil quenching. Size markings are stamped for quick, permanent identification, supporting efficient tool organization on the bench or in the field. Key Benefits 3/8in drive, 10mm deep impact socket built for high-torque work. 63mm (2.48in) overall length improves reach for recessed fasteners. Made from Chromium-vanadium Steel Alloy for strength and durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating provides a tough exterior suited to impact applications. Permanently stamped size markings support fast identification and tool organization. SKU: 316310. Built for professional technicians, it is engineered to perform consistently under heavy use while keeping size identification clear and permanent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.