Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Deep Hand Socket
- Mfr # 487822
- Zoro # G023583471
original price:Â $7.21 , new price: $6.49 , 9 percent off
new price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487822
- Zoro #
- G023583471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11/16 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487822 Deep Hand Socket This 11/16in deep hand socket is built around a 6-point profile for a secure fit on fasteners. With a 1/2in drive and deep reach, it is suited for working on recessed hardware where standard sockets may not provide enough clearance. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it balances strength, durability, and corrosion resistance. Permanently stamped size markings support fast tool selection and organized storage in professional tool setups. Key Benefits 11/16in 6-point design helps reduce slipping and fastener rounding. 1/2in drive size fits common ratchets, breakers, and torque tools. Deep 78mm length reaches recessed fasteners and extended threaded studs. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish adds corrosion resistance and is easy to wipe clean. Stamped size markings provide permanent identification for faster organization. Meets or exceeds ANSI standards for dependable, consistent performance. It combines a durable alloy body, protective finish, and practical identification details to support accurate, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.