Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 13/16in Deep Hand Socket
- Mfr # 689590
- Zoro # G323583591
product price:Â
$
191.34
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689590
- Zoro #
- G323583591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 13/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689590 Deep Hand Socket This 3/4-inch drive deep hand socket is built for consistent fit and dependable strength in professional toolkits. The 2 13/16-inch size and deep profile support access where additional reach is needed, while the chrome polished finish helps resist corrosion during regular shop use. Made from Chromium Molybdenum Alloy Steel, it balances high strength and durability with anti-corrosive properties. Size markings are stamped for fast identification, and the socket is manufactured to meet or exceed ANSI standards for professional-grade performance. Key Benefits 3/4-inch drive deep hand socket in a 2 13/16-inch size. 110mm (4.33-inch) overall length supports deeper fastener access. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish is tough and resistant to corrosion. Stamped size markings offer permanent, easy-to-read identification during tool organization. SKU 689590 is designed and made for professional technicians and heavy, repeated use. Its durable CR-Mo construction, clear stamped sizing, and corrosion-resistant finish support reliable service life while maintaining tool cabinet organization and jobsite readiness across demanding maintenance workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.