Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm 12-Point Hand Socket
- Mfr # 635245
- Zoro # G623580184
product price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635245
- Zoro #
- G623580184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 45mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635245 Professional Hand Socket SKU: 635245. This 45mm, 12-point hand socket is built around a 3/4 inch drive size for demanding work where secure fastener engagement and reliable strength matter. The 63mm (2.48 inch) overall length balances access and control in tight or open working areas. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface and supports long-term tool condition with regular use. Key Benefits 45mm 12-point profile helps maintain a secure fit on fasteners. 3/4 inch drive size supports heavy-duty applications and stable power transfer. 63mm overall length provides a practical balance of reach and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Chrome polished finish offers a tough, corrosion-resistant exterior surface. Size is permanently stamped for fast identification and organized storage. The combination of stamped sizing, durable CR-Mo construction, and corrosion-resistant finish supports consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.