Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 13/16in Hand Socket
- Mfr # 685258
- Zoro # G523581069
product price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685258
- Zoro #
- G523581069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 13/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685258 Hand Socket This 1 13/16in 6-point hand socket is built for heavy-duty fastening work where a secure fit and dependable strength matter. With a 3/4in drive and 63mm (2.48in) overall length, it balances control and access for demanding service tasks. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support fast identification in busy toolboxes. Key Benefits 6-point socket design grips fasteners securely, reducing rounding and slippage. 3/4in drive size supports high-torque applications and heavy-duty hand tool use. 63mm (2.48in) overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel construction offers high strength and durability. Chrome polished finish resists corrosion and maintains a tough, clean surface. Stamped size markings enable quick identification and better tool organization. SKU 685258 is designed for professional technicians and built for repeated, high-load service work. Its CR-Mo construction, corrosion-resistant finish, and clear size marking help keep performance consistent over time, while compliance with ANSI standards supports reliable use in professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.