1/2in Dr. 24mm 12-pt. Deep Hand Socket
- Mfr # 437824
- Zoro # G623583253
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437824
- Zoro #
- G623583253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 24mm 1/2 Inch Drive 12-Point High-Strength Steel - 437824, Deep Hand Socket This 1/2in drive, 24mm deep hand socket is built for dependable fastening and removal where extra reach is needed. The 12-point design helps engage fasteners more easily, while the deep profile supports work on longer studs and recessed hardware. Constructed from chromium-vanadium steel alloy for high strength and durability, it also provides anti-corrosive properties suited to demanding shop conditions. A chrome polished finish adds corrosion resistance, and the permanently stamped size marking keeps identification quick and consistent. Key Benefits 1/2in drive deep 24mm socket for added reach on recessed fasteners. 12-point configuration supports faster positioning and reliable engagement on compatible hardware. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and stands up to frequent professional use. Clearly stamped size markings provide permanent, easy identification in any tool set. Meets or exceeds ANSI standards for consistent quality and dependable performance. With an overall length of 78mm (3.07 inches), this deep socket balances access and control for everyday professional service work. It is designed and made for professional technicians and built to perform over a lifetime of heavy use, with durable materials and clear identification features that support efficient tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.