Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Bit Socket 190mmL
- Mfr # 422+3744
- Zoro # G523583698
product price:Â
$
35.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422+3744
- Zoro #
- G523583698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11/16 Inch Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 422+3744 Hex Bit Socket This 1/2 inch drive hex bit socket is built for professional hand tool work where reach, secure engagement, and repeatable sizing matter. The 11/16 inch hex bit and 190mm overall length help access fasteners in deeper or more obstructed locations while staying compatible with standard 1/2 inch drive tools. Constructed from high speed steel for strength and anti-corrosive performance, it is designed for long-term service in demanding shop environments. Clear, stamped size markings support faster tool selection and organized storage without relying on labels that can wear off. Key Benefits 1/2 inch drive with 11/16 inch hex bit for consistent fit. 190mm overall length improves reach to recessed or obstructed fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in harsh working environments. Stamped size identification stays readable for quick selection and organization. Securely attached, interchangeable bit socket design supports reliable daily service. Meets or exceeds ANSI standards for quality and safety expectations. It balances reach, material strength, and clear identification to keep work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.