Shop GENIUS TOOLS
Create Account
1/2in Dr. T-55 Tamperproof Star Bit Socket 80mmL
- Mfr # 440+7355
- Zoro # G523580642
original price:Â $12.26 , new price: $11.03 , 10 percent off
new price:Â
$
11.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+7355
- Zoro #
- G523580642
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 440+7355, Tamperproof Star Bit Socket This 1/2 inch drive T-55 tamperproof star bit socket is built for consistent fit and controlled torque when working with tamper-resistant fasteners. The 80mm overall length adds reach while maintaining stable engagement on the fastener. Designed for professional technicians, it combines durable construction with clear size marking for fast identification in busy tool storage. The bit socket design is securely attached and interchangeable to support routine, repeatable service work. Key Benefits 1/2 inch drive T-55 tamperproof star bit socket for secure fastener engagement. 80mm overall length helps access recessed or hard-to-reach fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size marking provides permanent, easy identification during tool organization. Securely attached, interchangeable bit socket construction built for professional technicians. Meets or exceeds ANSI standards for dependable fit, performance, and quality control. SKU 440+7355 is a professional-grade option for maintaining consistent performance under heavy use. With a clearly marked T-55 size, ANSI-aligned build quality, and corrosion-resistant high-speed steel construction, it supports efficient workflow and dependable results across repeated service tasks where tamperproof star fasteners are used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.