Shop GENIUS TOOLS
Create Account
1/2in Dr. M16 Surface Bit Socket 110mmL
- Mfr # 446+9416
- Zoro # G123582121
original price:Â $23.06 , new price: $20.75 , 10 percent off
new price:Â
$
20.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+9416
- Zoro #
- G123582121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M16 Size 1/2 Inch Drive 110mm Length Durable Construction - 446+9416 Surface Bit Socket This M16 Ribe surface bit socket is built for consistent fit and torque transfer on Ribe fasteners. With a 1/2in drive and 110mm overall length, it provides added reach while maintaining control in professional tool setups. Made from high speed steel with anti-corrosive properties, it's designed for strength and long-term durability. Sizes are permanently stamped for quick identification, helping keep your socket and bit organization efficient. Key Benefits M16 Ribe surface bit profile provides a secure, precise fit on fasteners. 1/2in drive interface supports common ratchets, torque tools, and adapters. 110mm overall length improves access while maintaining solid tool control. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this bit socket combines reliable engagement with durable materials for repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.