Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Wobble Hex Bit Socket 190mmL
- Mfr # 410+5720
- Zoro # G023582849
product price:Â
$
15.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+5720
- Zoro #
- G023582849
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 1/2 Inch Drive 190mm Length Durable Construction - 410+5720 Professional Bit Socket This 1/2in drive 5/16in wobble hex bit socket is built for controlled access in tight or obstructed fastener locations. The 190mm (7.48in) overall length provides added reach, while the wobble style helps align to the fastener when straight-on positioning is difficult. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for long service life. Size markings are stamped for quick identification, supporting efficient tool organization in professional environments. Key Benefits 1/2in drive with 5/16in wobble hex bit for improved fastener access. 190mm (7.48in) overall length adds reach for hard-to-reach locations. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size identification stays readable for fast selection and organization. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for consistent performance and technician confidence. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.