Shop GENIUS TOOLS
Create Account
3/8in Dr. M14 Triple Square Bit Socket 180mmL
- Mfr # 344+8714
- Zoro # G423580230
product price:Â
$
26.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 344+8714
- Zoro #
- G423580230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 344+8714 Triple Square Bit Socket This 3/8in drive M14 triple square bit socket is built for secure engagement and controlled fastening in demanding service work. The 180mm (7.09in) overall length adds reach for access in recessed or obstructed areas while keeping a stable connection to the fastener. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle repeated professional use. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 3/8in drive M14 triple square bit socket for precise, consistent fastener engagement. 180mm (7.09in) overall length improves access in deeper, hard-to-reach areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in harsh shop environments. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit design built for rigorous technician workloads. SKU: 344+8714. Designed for professional technicians, this triple square bit socket balances reach, durability, and straightforward identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.