1/2in Dr. T-30 Tamperproof Star Bit Socket 80mmL
- Mfr # 408+7330
- Zoro # G423583262
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7330
- Zoro #
- G423583262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+7330 Professional Bit Socket This tamperproof star bit socket is built for fastening and removal tasks requiring a T-30 tamperproof star profile with a 1/2 inch drive. The 80mm (3.15 inch) overall length helps provide reach and control while keeping the tool compact for organized storage. Made from high speed steel for strength, durability, and anti-corrosive properties, this socket is designed to meet the needs of professional technicians who depend on consistent fit and dependable performance over heavy use. Key Benefits T-30 tamperproof star bit socket helps maintain a secure, controlled fastener fit. 1/2 inch drive size supports compatibility with common professional ratchets and tools. 80mm (3.15 inch) overall length balances access, leverage, and maneuverability. High speed steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify identification and tool organization in the shop. Securely attached yet interchangeable bit design supports reliable serviceability over time. SKU 408+7330 is designed for repeatable performance in demanding work environments, with a tamperproof star profile that helps maintain engagement while turning. Clear, stamped size identification reduces downtime when switching between tools, and the durable steel build supports long-term use under professional conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.