Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hex Bit socket
- Mfr # 232806
- Zoro # G123582398
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232806
- Zoro #
- G123582398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 6mm Size 1/4 Inch Drive Durable Chrome Finish - 232806, Hex Bit Socket Tool This 6mm hex head hand socket is built for controlled fastener engagement with a compact 1/4in drive profile. With an overall length of 26mm (1.02 inches), it's designed to fit into tighter spaces while keeping the hex bit stable and easy to manage. Constructed from Chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. The chrome finish supports long-term use and helps keep the tool in working condition across repeated cycles in a professional setting. Key Benefits 6mm hex bit socket design supports consistent, precise engagement on hex fasteners. 1/4in drive size fits common ratchets and accessories for flexible tool setups. 26mm overall length (1.02 inches) helps reach tight, confined work areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Durable chrome finish helps resist wear and supports long service life. Size is permanently stamped for quick identification and better tool organization. SKU: 232806. Designed for professional technicians, the bit socket is securely attached while remaining interchangeable, supporting dependable performance under rigorous use. Clear, stamped sizing reduces downtime when switching between sockets and helps keep tool storage organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.