Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7515
- Zoro # G423579135
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7515
- Zoro #
- G423579135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 1/4 Inch Drive 100mm Length Durable Design - 208+7515, Professional Bit Socket This 1/4in drive T-15 tamperproof star bit socket is built for controlled fastener engagement where a secure, consistent fit matters. The 100mm overall length provides added reach while maintaining handling stability for detailed work. Constructed from High Speed Steel, the bit socket is designed for strength, durability, and anti-corrosive protection. Permanent size stamping supports quick identification and cleaner tool organization in busy professional environments. Key Benefits 1/4in drive T-15 tamperproof star bit socket for secure fastener engagement. 100mm overall length supports added reach while maintaining control and access. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Sizes are permanently stamped for fast identification and better tool organization. Bit socket is securely attached and interchangeable for dependable, consistent performance. Meets or exceeds ANSI standards for confidence in fit, quality, and consistency. Designed for professional technicians, this bit socket is made to stand up to heavy use while staying easy to identify and dependable in the tool drawer. Its tamperproof star profile, durable steel build, and ANSI-aligned quality make it a reliable choice for repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.