Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Head Driver, 60mmL
- Mfr # 466022
- Zoro # G323580446
original price:Â $11.81 , new price: $10.63 , 9 percent off
new price:Â
$
10.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466022
- Zoro #
- G323580446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 11/16 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466022 Hex Impact Bit Socket This 11/16in hex impact bit socket is built for 1/2in drive applications where dependable fit and repeatable performance matter. With a 60mm (2.36in) overall length, it balances access and control while keeping the tool compact for everyday use. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for strength, it is designed to handle demanding shop conditions. The black oxide coating and anti-corrosive properties help the socket hold up over time, while permanently stamped size markings support quick identification during tool organization. Key Benefits 11/16in hex bit socket profile helps maintain a secure, accurate fit. 1/2in drive size pairs with common impact tools and ratchets. 60mm (2.36in) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers high strength and durability. Heat treated construction supports demanding impact use in professional environments. Black oxide coating and anti-corrosive properties help resist wear and corrosion. Permanently stamped size markings improve fast identification and tool organization. SKU: 466022. Professional-grade design supports long-term heavy use where consistent performance and durability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.