Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm Hex Head Driver
- Mfr # 648832
- Zoro # G423580827
original price:Â $45.95 , new price: $41.33 , 10 percent off
new price:Â
$
41.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648832
- Zoro #
- G423580827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 32mm Size 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 648832 Impact Hex Bit Socket This 32mm hex head driver is built as a 3/4in drive impact bit socket for demanding fastening and loosening work. With an overall length of 88mm (3.46 inches), it provides a stable, controlled fit where a larger hex size and impact-ready construction are required. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating support consistent performance under heavy professional use, while permanently stamped size markings help keep tool selection fast and organized. Key Benefits 32mm hex impact bit socket design supports high-torque, heavy-duty applications. 3/4in drive size for compatibility with professional impact and drive tools. 88mm overall length offers reach without sacrificing control and stability. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Heat-treated and black oxide coated to handle rigorous professional technician demands. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent fit and performance expectations. Designed for long service life in professional toolboxes, this hex bit socket focuses on durability, clear identification, and dependable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.