Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Plain Slotted Head Driver 76mmL
- Mfr # 4476P14
- Zoro # G623583383
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476P14
- Zoro #
- G623583383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 14mm Plain Tip 1/2 Inch Drive 76mm Length Durable Construction - 4476P14 Impact Bit Socket This 1/2 inch drive impact bit socket features a 14mm plain slotted head driver with a 76mm overall length (2.99 inches). It's built for consistent fit and controlled reach when driving slotted fasteners with an impact-rated setup. Constructed from Chromium Molybdenum Alloy Steel, the tool is designed for high strength and long-term durability. A heat-treated body and black oxide coating help it handle heavy workshop use while offering anti-corrosive properties and a durable finish. Key Benefits 1/2 inch drive impact bit socket with 14mm plain slotted head profile. 76mm overall length improves access while maintaining control in confined spaces. Chromium Molybdenum Alloy Steel provides high strength and durable construction. Heat treated for strength to withstand the rigorous needs of technicians. Black oxide coating helps resist corrosion and supports long service life. Stamped size markings provide fast identification and better tool organization. SKU: 4476P14. Built to professional-grade expectations, this impact slotted head driver socket emphasizes durability, clear size identification, and reliable performance under repetitive use. Its material choice, heat treatment, and protective coating support consistent results and dependable service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.