Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Plain Slotted Head Driver 76mmL
- Mfr # 4476P08
- Zoro # G123584040
original price:Â $14.02 , new price: $12.62 , 9 percent off
new price:Â
$
12.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476P08
- Zoro #
- G123584040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 8mm Plain Tip 1/2 Inch Drive 76mm Length Durable Hand Tool - 4476P08 Slotted Impact Bit Socket SKU: 4476P08. This 1/2in drive slotted impact bit socket is built for controlled, repeatable engagement on slotted fasteners where strength and fit matter. The plain 8mm tip profile is designed to seat cleanly and transmit torque efficiently in professional service work. Manufactured from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating support long-term durability, while stamped size markings keep identification fast and permanent in busy tool sets. Key Benefits 1.2 x 8.0mm slotted bit socket provides accurate fit and reduced fastener wear. 1/2in drive size supports impact-rated strength and consistent torque transfer. 76mm (2.99in) overall length balances access in tight areas and stability. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-life professional use. Matte black oxide coating helps resist corrosion and protects the exterior finish. Permanently stamped size markings simplify organization and speed up tool selection. It's a practical choice for consistent results, long service life, and straightforward identification in organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.