Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Hex Shank Bit Holder
- Mfr # 410+
- Zoro # G923581522
original price:Â $5.09 , new price: $4.58 , 10 percent off
new price:Â
$
4.58
/ea
Sold in multiples of 2 for
$9.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+
- Zoro #
- G923581522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 5/16 Inch Size 1/2 Inch Drive Durable Construction - 410+ Professional Bit Holder This 1/2in drive hex shank bit holder is designed to securely hold 5/16in hex shank bits for dependable, repeatable engagement. Its compact 38mm overall length supports controlled work in tighter areas without sacrificing fit on a 1/2in drive setup. Built from Chromium-vanadium Steel Alloy, it delivers the strength expected in professional hand tools while helping resist corrosion in demanding shop environments. Key Benefits 1/2in drive design holds 5/16in hex shank bits securely during use. 38mm overall length supports access and control in compact working spaces. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive properties help maintain performance and appearance over time. Meets or exceeds American National Standards Institute (ANSI) requirements. Professional-grade build intended for technicians and long-term heavy use. SKU 410+ is a straightforward, durable bit-holding solution for 1/2in drive tool setups that need a compact 5/16in hex shank interface. With ANSI-aligned quality and a corrosion-resistant Chromium-vanadium alloy body, it supports consistent performance in professional service and maintenance environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.