Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm Deep Impact Socket
- Mfr # 649536
- Zoro # G123584279
original price:Â $32.04 , new price: $28.84 , 9 percent off
new price:Â
$
28.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649536
- Zoro #
- G123584279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 36mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649536 Deep Impact Socket This 36mm deep impact socket is built for demanding fastening work where strength, fit, and long service life matter. The 6-point design helps maintain a secure engagement on fasteners, while the deep profile improves access when hardware sits recessed. Manufactured from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it's designed for high strength and durability. A matte black oxide coating supports a tough exterior finish and helps resist corrosion in regular shop conditions. Key Benefits 36mm 6-point impact design helps reduce slippage and fastener rounding. 3/4 inch drive size supports high-torque impact tool applications. Deep socket profile reaches recessed fasteners for improved access and clearance. 90mm overall length (3.54 inches) balances reach with controlled handling. Chrome molybdenum alloy steel construction delivers strength and long-term durability. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Stamped size markings provide quick identification and more organized tool storage. SKU 649536 is finished with a matte black oxide coating and built for professional technicians who need consistent fit, durability, and dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.