Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Swivel Deep Impact Socket
- Mfr # 480028D
- Zoro # G923583144
original price:Â $21.39 , new price: $19.25 , 10 percent off
new price:Â
$
19.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480028D
- Zoro #
- G923583144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Swivel Impact Socket 11/16 Inch Size 1/2 Inch Drive Heavy-Duty Design - 480028D Impact Socket Designed for professional technicians, this 1/2 inch drive deep swivel impact socket combines added reach with an articulating head for better access in tight, hard-to-reach areas. The 11/16 inch size is permanently stamped for quick identification during fast-paced service work. Built from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior and strong inner core for long-term impact use. Key Benefits Deep swivel design provides extra reach and full motion in tight spaces. 1/2 inch drive and 11/16 inch size suit common professional impact setups. 97mm (3.82 inches) overall length balances access with controlled handling. Chromium-vanadium steel alloy offers high strength with anti-corrosive protection. Oil-quenched heat treatment supports durability for repeated heavy-duty impact applications. Matte black oxide coating creates a tough exterior and resilient inner core. Permanently stamped size markings improve organization and reduce socket selection time. Meets or exceeds ANSI standards and is built for long-term, professional-grade performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.