Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Swivel Impact Socket
- Mfr # 480028
- Zoro # G423581459
product price:Â
$
18.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480028
- Zoro #
- G423581459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 11/16 Inch, 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 480028 Swivel Impact Socket This 1/2 inch drive 11/16 inch swivel impact socket is built for high-torque fastening where straight access is limited. The swivel design provides a full range of motion to help reach tight, hard-to-access locations while maintaining impact-rated strength. Constructed from Chromium-vanadium steel alloy and finished in a matte black oxide coating, it is designed for durability and corrosion resistance in professional environments. The socket is heat treated through oil quenching to support long-term performance and dependable impact use. Key Benefits Swivel head delivers a full range of motion in tight spaces. 1/2 inch drive with 66mm (2.6 inch) overall length for control. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist rust and wear during frequent use. Permanently stamped size markings support quick identification and better tool organization. Designed for professional technicians, this swivel impact socket balances access, durability, and clear identification in one compact profile. Its impact-ready construction and protective finish support repeated use, while the stamped sizing reduces downtime when selecting the correct socket during fast-paced service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.