1/2in Dr. 11/16in x 3/4in Flip Impact Socket
- Mfr # 49602224
- Zoro # G123579961
product price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49602224
- Zoro #
- G123579961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flip Socket 11/16 Inch x 3/4 Inch Dual Size 1/2 Inch Drive Heavy Duty Impact Socket - 49602224 Impact Socket This 1/2 inch drive flip impact socket combines two common SAE sizes-11/16 inch and 3/4 inch-into one compact, job-ready tool. The dual-size design helps reduce socket swaps while keeping the profile practical for day-to-day service work. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's engineered for high strength, corrosion resistance, and long-term durability. With a 65mm (2.56 inch) overall length, it balances access in tighter areas with the robustness expected from heavy duty impact sockets. Key Benefits Dual-size 11/16 inch and 3/4 inch ends reduce socket changes. 1/2 inch drive impact socket design handles tough, high-torque applications. 65mm overall length supports access in tighter spaces without sacrificing strength. Chromium-vanadium steel alloy provides high strength and durable, long-lasting performance. Oil-quenched heat treatment improves core toughness for sustained professional use. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Meets or exceeds ANSI standards for dependable fit, safety, and consistency. Designed for professional technicians, this flip socket focuses on practical durability and reliable sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.