Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/2in(12 pt.) Thin Wall Impact Socket
- Mfr # 695248
- Zoro # G523584534
original price:Â $18.63 , new price: $16.77 , 9 percent off
new price:Â
$
16.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695248
- Zoro #
- G523584534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695248 Professional Impact Socket Built for demanding fastening and removal work, this thin wall impact socket combines tight-clearance access with the strength expected from professional hand tools. The 12-point design and 3/4in drive size make it a practical choice when you need secure engagement and efficient serviceability. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for durability and corrosion resistance. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term shop use. Key Benefits Thin wall profile reaches fasteners in tight spaces without sacrificing strength. 1 1/2in size with 12-point design for dependable engagement on compatible fasteners. 3/4in drive and 57mm (2.24in) overall length for compact handling. Chromium Molybdenum alloy steel construction supports high strength and durability. Oil-quenched heat treatment boosts core strength with a tough working exterior. Matte black oxide coating helps resist corrosion in harsh shop environments. Permanent size stamping improves tool organization and fast identification. It meets or exceeds ANSI standards and is designed to deliver consistent results across heavy-use service work. SKU: 695248.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.