Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm Cr-Mo Deep Impact Socket
- Mfr # 447835
- Zoro # G423580292
product price:Â
$
23.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447835
- Zoro #
- G423580292
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 35mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447835, Deep Impact Socket This 35mm deep impact socket is built for demanding fastening work where consistent fit and strength matter. The 6-point design helps maintain solid contact on fasteners to support efficient torque transfer under impact use. Made from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. Clear, stamped size markings support quicker identification and better tool organization in busy professional environments. Key Benefits 35mm 6-point impact socket helps reduce rounding and improves fastener engagement. 1/2 inch drive size fits common impact tools for professional service work. Deep socket profile reaches recessed fasteners with a 78mm overall length. Chrome molybdenum alloy steel construction supports high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds wear resistance and anti-corrosive protection. Stamped size markings provide permanent identification for faster socket selection. SKU 447835 meets or exceeds ANSI standards and is designed for professional technicians who rely on tools built to handle heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.