Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm 12-pt. Deep Hand Socket
- Mfr # 437811
- Zoro # G823579612
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437811
- Zoro #
- G823579612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 1/2 Inch Drive 12-Point Chrome Vanadium Steel - 437811 Professional Hand Socket This 11mm deep hand socket is built for 1/2in drive ratchets and handles, with a 12-point profile for consistent engagement on compatible fasteners. Its deep design and 78mm overall length help reach recessed hardware while keeping the tool stable in the drive. Made from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection for long-term service. The size is stamped directly into the socket for quick identification and easier tool organization in professional setups. Key Benefits 11mm deep hand socket with 12-point design for secure fastener engagement. 1/2in drive size fits common ratchets and handles for versatile shop use. 78mm overall length reaches deeper fasteners without sacrificing control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Stamped size markings support fast identification and more efficient tool organization. Designed for professional technicians and heavy, repeated use, this socket focuses on durability, identification, and corrosion resistance. The combination of a deep profile, 1/2in drive compatibility, and a 12-point configuration makes it a practical choice for organized toolkits that demand reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.