Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm Deep Hand Socket
- Mfr # 629528
- Zoro # G723579903
product price:Â
$
20.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629528
- Zoro #
- G723579903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 28mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629528 Hand Socket This 28mm deep hand socket is built for professional hand-tool work where consistent fit and durability matter. The 6-point profile helps maintain solid contact on fasteners, and the deep length supports access to recessed nuts and bolts. Made from Chromium Molybdenum Alloy Steel with a chrome polished finish, it balances high-strength performance with corrosion resistance. Size markings are stamped for quick identification and long-term tool organization, and it meets or exceeds ANSI standards. Key Benefits 28mm 6-point socket improves fastener engagement and reduces rounding risk. 3/4 inch drive fits compatible ratchets and handles for heavy-duty applications. 90mm deep length reaches recessed fasteners in tighter or extended locations. Chrome Molybdenum alloy steel delivers high strength for long service life. Chrome polished finish resists corrosion and holds up to shop environments. Stamped size markings support fast identification and organized storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 629528 is designed and made for use by professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.