3/4in Dr. 48mm Deep Hand Socket
- Mfr # 629548
- Zoro # G223583271
original price:Â $53.57 , new price: $48.21 , 10 percent off
new price:Â
$
48.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629548
- Zoro #
- G223583271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 48mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629548, Deep Hand Socket This 48mm deep hand socket is built for heavy-duty 3/4in drive work where strength, reach, and consistent fit matter. The 6-point design helps maintain solid contact on fasteners while the deep profile supports access to recessed hardware. Made from Chromium Molybdenum alloy steel, it's designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and permanently stamped size markings support quick identification during tool organization. Key Benefits 48mm 6-point opening delivers secure engagement and reduces fastener rounding. 3/4in drive size suits higher-torque applications and larger fasteners. Deep 100mm overall length reaches recessed fasteners more effectively. Chromium Molybdenum alloy steel construction provides high strength and durability. Chrome polished finish helps resist corrosion for long-term professional use. Stamped size markings enable quick, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 629548. A practical choice when you need a durable, clearly marked deep socket that holds up under heavy service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.