Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Cr-Mo Impact Socket
- Mfr # 444011
- Zoro # G723582989
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444011
- Zoro #
- G723582989
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 444011 Impact Socket This 11mm, 6-point impact socket is built for controlled torque transfer and dependable fitment on fasteners. The 1/2in drive size and 38mm (1.5in) overall length make it a practical choice for compact access while staying compatible with common impact tools. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide finish support long-term service in demanding professional environments. Key Benefits 6-point 11mm impact socket helps reduce fastener rounding under load. 1/2in drive and 38mm length fit many impact wrenches and drivers. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating supports a tough exterior with anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for heavy-duty use. Size is permanently stamped for quick, reliable identification in tool storage. SKU 444011 is designed and made for professional technicians who need consistent performance over a lifetime of heavy use. Its material selection, heat treatment, and clear size marking support efficient workflow, while the 6-point profile helps maintain secure engagement on fasteners in challenging conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.