Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/8in Hand Socket
- Mfr # 685268
- Zoro # G123584538
original price:Â $36.86 , new price: $33.17 , 10 percent off
new price:Â
$
33.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685268
- Zoro #
- G123584538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685268 Hand Socket This 3/4in drive 2 1/8in hand socket is built for professional technicians who need consistent fit, strength, and long-term durability. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed to handle heavy use while maintaining reliable performance in demanding shop environments. At 73mm (2.87 inches) overall length, it offers a balanced profile for access and leverage without unnecessary bulk. A chrome polished finish helps resist corrosion, and the permanently stamped size marking supports fast identification during tool selection and organization. Key Benefits 3/4in drive with 2 1/8in size supports heavy-duty fastening work. 73mm (2.87in) overall length provides practical reach and leverage. Chromium Molybdenum Alloy Steel delivers high strength and lasting durability. Anti-corrosive material properties help maintain performance in harsh conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking improves organization and quick identification. Meets or exceeds ANSI standards for dependable fit and performance. Built to professional-grade expectations, this socket is designed for repeatable results across long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.