Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in Hand Socket
- Mfr # 685242
- Zoro # G623584212
product price:Â
$
11.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685242
- Zoro #
- G623584212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685242 Hand Socket SKU: 685242. This 3/4in drive hand socket is built for demanding fastening work where consistent fit, durability, and clear size identification matter. The 1 5/16in 6-point profile helps maintain engagement on fasteners while supporting high-torque applications. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances strength with anti-corrosive properties. An overall length of 57mm (2.24in) keeps the socket compact for controlled handling, and the chrome polished finish adds a tough, corrosion-resistant surface. Key Benefits 1 5/16in 6-point hand socket design helps reduce slipping and rounding. 3/4in inch drive size supports heavy-duty torque and secure tool engagement. 57mm (2.24in) overall length provides a practical balance of reach and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect the socket during regular shop use. Chrome polished finish resists corrosion and holds up to demanding environments. Permanently stamped size markings enable quick identification and organized storage. Its CR-Mo build, 6-point geometry, and clear markings make it a dependable choice for consistent results over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.