Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in(12 pt.) Deep Hand Socket
- Mfr # 275214
- Zoro # G923581959
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275214
- Zoro #
- G923581959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/16 Inch 1/4 Inch Drive 12-Point Durable Chrome Finish - 275214 Deep Hand Socket This 1/4in drive, 7/16in deep hand socket is built for consistent fit, reach, and long-term service in professional toolkits. The 12-point design and deep profile help access fasteners set farther down, while keeping control and engagement where it matters. Made from Chromium-vanadium Steel Alloy with a tough chrome polished finish, it combines strength with anti-corrosive protection. Clear, stamped size markings support faster tool selection and better organization at the bench or in the drawer. Key Benefits Deep 7/16in socket reaches recessed fasteners with a compact 50mm length. 12-point opening provides secure engagement for common hand-socket applications. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps maintain a clean working surface. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for professional expectations and consistent quality. SKU 275214 is designed for professional technicians who need a dependable deep socket that holds up to heavy use. Its durable materials, corrosion-resistant finish, and easy-to-read markings make it a practical choice for daily work where reliability and repeatable performance are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.