Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Hand Socket
- Mfr # 483819
- Zoro # G923581836
product price:Â
$
4.01
/ea
Sold in multiples of 2 for
$8.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483819
- Zoro #
- G923581836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19/32 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483819 Hand Socket This 19/32 inch, 6-point hand socket is built for reliable fastening work with a 1/2 inch drive. With a compact 38 mm (1.5 inch) overall length, it fits easily into common ratchet and extension setups while maintaining strong engagement on fasteners. Made from chromium-vanadium steel alloy, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, and the stamped size marking supports quick identification when organizing or working at speed. Key Benefits 6-point 19/32 inch hand socket helps reduce fastener rounding and slippage. 1/2 inch drive size works with standard ratchets, breakers, and extensions. 38 mm (1.5 inch) length supports access in tighter mechanical spaces. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a professional, clean appearance. Stamped size marking enables fast identification for efficient tool organization. Designed and made for professional technicians, this socket is built to handle heavy, repeated use while staying easy to identify and resistant to corrosion. SKU: 483819. The combination of 6-point engagement, durable alloy construction, and ANSI-aligned performance makes it a dependable addition to a professional hand-tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.